FACOM 256.2,5 CENTRE PUNCH 256.25

256 - Precision pointers

See technical information

References

Facom:256.2,5
Rubix:1233216
Manufacturer :256.2.5
EAN:3148511606001
brand logo

Technical specifications

Body materialsteel
Tail diameter2.5 mm
Total length100 mm
See all Specifications

Product details : FACOM 256.2,5 CENTRE PUNCH 256.25


256 - Precision pointers
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.

Technical specifications


Attributes
Logistic Weight24 g
Packaged dimensions (D x W x H)100x10x10 mm
Package weight24 g
Body materialsteel
Tail diameter2.5 mm
Total length100 mm
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
  • In stock: Next day delivery