References
Makita:DAS180Z
Rubix:257A7484
Manufacturer :DAS180Z
EAN:0088381779975

Product details : MAKITA DAS180Z BRUSHLESS DUST BLOWER
With a variety of tip nozzles, this model can meet a wide range of applications from professional use to home use.
• Blowing, Inflating, Deflating
• Variable speed control
• 4 Stage air volume, selectable according to your application
• Variable speed control
• 4 Stage air volume, selectable according to your application
Strengths
• 4 stage air volume; selectable according to your application
• Brushless maintenance-free and long-life motor
• Battery capacity warning function automatically notifies the user about reduction in battery capacity with the decrease of illuminance
• Battery protection system automatically shuts off power when the battery level is low
• Brushless maintenance-free and long-life motor
• Battery capacity warning function automatically notifies the user about reduction in battery capacity with the decrease of illuminance
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Type | brushless |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 122.37 excl. VAT
/ Each
£ 146.84 incl. VAT
- In stock: Next day delivery
