References
Dewalt:DCS378N-XJ
Rubix:277A1697
EAN:5035048798683




Product details : DEWALT DCS378N-XJ 18V XR BRUSHLESS BANDSAW - BARE UNIT
The DCS378 is ideal for Electricians and Plumbers on-site cutting uni-strut, conduit, threaded rod and much more. The 86mm cut capacity and variable speed dial and trigger allow for versatility and control in applications. The tool free blade change and tracking adjustment deliver minimal interruptions to productivity. It joins 250+ products in the 18V XR system.
Strengths
•18V Brushless motor for extended durability, efficiency and power delivering 530W and a max no load speed of 174m/min
Variable speed giving ultimate speed and application control, 5 speed settings and VS Trigger
Class leading DEWALT ergonomics for maximized comfort and safety
Large cut capacity (86mm), +32% VS DCS371
Tool free blade changing allows blades to be changed quickly and easily
Responsive and easily adjusted blade tracking
LED work-light for clear visibility
Retractable hanging hook for easy jobsite storage
Variable speed giving ultimate speed and application control, 5 speed settings and VS Trigger
Class leading DEWALT ergonomics for maximized comfort and safety
Large cut capacity (86mm), +32% VS DCS371
Tool free blade changing allows blades to be changed quickly and easily
Responsive and easily adjusted blade tracking
LED work-light for clear visibility
Retractable hanging hook for easy jobsite storage
Technical specifications
Attributes
| Type | brushless bandsaw |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 486.67 excl. VAT
/ Each
£ 584.00 incl. VAT
- In stock: Next day delivery