References
Makita:DGP180RT
Rubix:233A2103
EAN:0088381886772

Product details : MAKITA DGP180RT 18V GREASE GUN LXT
Energy: 18 V Li-Ion
Battery type: Li-Ion
Dimensions (L x W x H): 390 x 100 x 240 mm; Net EPTA weight: 4.0 to 4.3 kg
195584-2 - Fast charger DC18RC
197280-8 - Battery BL1850B (Li-Ion 18 V - 5 Ah).
Battery type: Li-Ion
Dimensions (L x W x H): 390 x 100 x 240 mm; Net EPTA weight: 4.0 to 4.3 kg
195584-2 - Fast charger DC18RC
197280-8 - Battery BL1850B (Li-Ion 18 V - 5 Ah).
Technical specifications
Attributes
| Type | grease pump |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 361.00 excl. VAT
/ Each
£ 433.20 incl. VAT
- Delivery usually within ( 7 ) days
