MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT


M12™ HYDROPASS™ pedestal water pump

References
milwaukee:M12 BSWP-0
rubix:242A4652
manufacturer :4933479639
ean:4058546374334
brand logo
brand logo
Technical specifications

Product details : MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT


HYDROPASS™ unique filter system, prevents clogging of the inlet and allows users to pump water at all times, regardless of the dirt encountered
Pumps more than 2000 l/h and up to 1000 l with 1 x M12™ 6.0 Ah battery. Perfect for emptying trenches, rain drains, outdoor meter boxes, rain barrels and various other applications
Submersible up to 85 cm, allows users to easily pump large puddles of water with a maximum head of 4.5 m
¾˝ BSPT threaded outlet allows connection of 19 mm (inside diameter) hoses for maximum volume movement
This pump is only suitable for white grey and black water
Built-in fuel gauge on the battery - indicates remaining battery working time
Premium 4-pole carbon brush motor, REDLITHIUM™ battery pack and REDLINK™ electronics deliver the necessary power, working time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries





Technical specifications


Attributes
TypeHYDROPASS
Voltage12 V
Show UNSPSC/ECL@SS
£ 157.44 excl. VAT
/ Each
£ 188.93 incl. VAT
  • Usually arrives within 14 working days