MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
18V Impact Wrench LXT® DTW1001Z
See technical informationReferences
Makita:DTW1001Z
Rubix:2581251
EAN:0088381803212




Product details : MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
A powerful, brushless 3/4" drive impact wrench with a fastening torque of up to 1 050 Nm. Three different power settings. Equipped with an LED light for added lighting, this tool is ideal for applications that require high fastening torque.
Strengths
• Brushless maintenance-free and long-life motor
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 229x91x289 mm |
|---|---|
| Logistic Weight | 3700 g |
| Voltage | 18 V |
| Maximum torque | 1050 N.m |
| Weight | 3.7 kg |
| Cordless | yes |
| Square drive adapter | 3/4 '' |
Show UNSPSC/ECL@SS
£ 246.05 excl. VAT
/ Each
£ 295.26 incl. VAT
- In stock: Next day delivery
