MILWAUKEE M12 FPTR-202X 4933499412 FUEL PASSTHROUGH RATCHET INC 2 BAT
Fuel passthrough ratchet inc
See technical informationSee documentsReferences
Milwaukee:M12 FPTR-202X
Rubix:315A3701
Manufacturer :4933499412
EAN:4058546565763
Documents
Product details : MILWAUKEE M12 FPTR-202X 4933499412 FUEL PASSTHROUGH RATCHET INC 2 BAT
- With up to 81 Nm of max torque and 350 rpm’s, this tool offers the perfect combination of power and speed
- Features the lowest-profile head for best-in-class access in confined spaces
- The extended neck allows users better access in hard-to-reach places
- Pass-through sockets up to a size of 15 mm allow users to comfortably fasten and unfasten nuts on bolts of any length
- Includes sockets from 8 mm to 19 mm as well as 21 mm
- The included ¼″ and ⅜″ anvil adapters and ¼″ Hex bit holder makes it the most versatile ratcheting solution
- Variable speed metal trigger provides ultimate control of the tool
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- The dual LED lights illuminate the work area while the on-board fuel gauge displays remaining run time
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M12™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 343.73 excl. VAT
/ Each
£ 412.48 incl. VAT
- In stock: Next day delivery

