References
Makita:DTW181Z
Rubix:222A4334
EAN:0088381871303



Product details : MAKITA DTW181Z 18V IMPACT WRENCH LXT
A compact, brushless 1/2" impact wrench. Small size and light weight make this tool easy to use, while offering a max. fastening torque of 180 Nm. Two power settings. Automatic stop of rotation in 0.2 seconds once the bolt is loose. Equipped with an LED light.
Strengths
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Body model - delivered without battery and charger
• Battery protection system automatically shuts off power when the battery level is low
• Body model - delivered without battery and charger
Technical specifications
Attributes
| Maximum torque | 210 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 132.00 excl. VAT
/ Each
£ 158.40 incl. VAT
- In stock: Next day delivery
