MAKITA TW007GZ01 XGT BODY ONLY 760NM IMPACT WRENCH

Body only

See technical information

References

Makita:TW007GZ01
Rubix:274A3739
EAN:0088381741729
brand logo

Product details : MAKITA TW007GZ01 XGT BODY ONLY 760NM IMPACT WRENCH


Trigger switch with full speed mode: Variable speed mode can be changed to full speed mode simply by pushing a button. Because in full speed mode the trigger travel is shorter , the full speed is reached faster. Electronic 4 stage impact power selection. Maximum fastening torque 760 Nm. Blows per Minute (Max) - ipm 0 - 2,900 ipm. Nut Busting Torque 1,100 Nm. No Load Speed (max/hard/med/soft) 0-2,300 / 0-1,900 / 0-1,200 / 0-600 rpm

Technical specifications


Attributes
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
  • Delivery usually within ( 7 ) days