INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER


RTS060PS6 3/8" 20V Pulse Tool, 60 Nm, 3600PPM, 2700RPM, Pin Retainer

References
ingersoll rand:RTS060PS6
rubix:315A6466
brand logo
brand logo
Technical specifications
Maximum torque60 N.m
See all Specifications

Product details : INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER


SIMPLE: An integrated color LCD display is an easy-to-use interface that streamlines the setup process and delivers key insights to the operator. The multi-color 360° status beam LED ring light illuminates the work area and offers clear feedback to the operator on the cycle status. 3 programming methods provide faster and smarter configuration. (Basic setup via the tool display, Advanced setup via INSIGHT™ Connect controller or mobile app, Expert setup via INSIGHTqcx™ MTC controller) FLEXIBLE: Up to 8 P-set configurations reduce the need for multiple tools for different applications on the assembly line. Compatible with IQV20™ battery and charger platform, providing flexibility and reducing costs in operations. 4 communication options available to adapt to evolving connectivity requirements. (Wi-Fi 2.4 and 5 Ghz, Radio (802.15.4), Bluetooth, USB-C) CAPABLE: Proprietary torque control algorithm that delivers consistent, repeatable fastening every time. 40 torque settings and 7 flush detection levels to adapt to various application types. Multi-tool connection, with up to 16 tools wirelessly connected to the INSIGHTqcx™ MTC controller, reduces the hardware footprint. ERGONOMICS: RTS Connect tools eliminate torque reaction, have best-in-class tool balance & ergonomic grip design, and their light weight design significantly reduces operator fatigue. Also Available in the RTS060PS6-K2 Kit which includes (2) 2.5Ah Batteries and a charger.

Strengths

Program 8 Psets and store up to 1,200 results Wirelessly connectivity to INSIGHT™ Controller and app Configurable LED ring light: Red- NOK tightening, Green- OK tightening, White- task light Responsive to 40 torque levels and 7 flush modes Color LCD display and buttons for quick setup and feedback Programmable advanced settings: • Soft start • Rehit detection • Cross-thread prevention Brushless DC Motor for enhanced durability

Technical specifications


Attributes
Maximum torque60 N.m
Square drive adapter3/8 ''
Weight1.07 kg
Show UNSPSC/ECL@SS
£ 939.17 excl. VAT
/ Each
£ 1,127.00 incl. VAT
  • Usually arrives within 14 working days