INGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KIT
Cordless Impact Wrench
See technical informationSee documentsReferences
Ingersoll Rand:W9491-K4E-EU
Rubix:269A6890

Documents
Product details : INGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KIT
100% mobility from the market leader in 1” impact wrenches. This powerful cordless impact wrench combines the power of air with the freedom of cordless mobility. Give yourself the ability to move about freely around any job site where space and maneuverability are at a premium.
Strengths
•Four power control modes with two featuring automatic shut-off
Integrated Power Control System includes two modes which will stop the tool in SNUG or MID-POWER close the set values listed above
High torque impact wrench battery leverages existing IQV20 battery platform with enough power for a full day of work
Provides superior ergonomics - Both batteries are nestled into the frame of the tool making it less cumbersome to handle
IP56 rated for use in tough environmental conditions such as fleet truck maintenance, oil & gas, power generation and rail industries. That means this battery powered impact wrench is protected from dust and particles in the air as well as powerful jets of water. That means this battery powered impact wrench is protected from dust and particles in the air as well as powerful jets of water
Impact- and chemical-resistant composite housing stands up to almost all fluids found in maintenance shops or on job sites
Integrated Power Control System includes two modes which will stop the tool in SNUG or MID-POWER close the set values listed above
High torque impact wrench battery leverages existing IQV20 battery platform with enough power for a full day of work
Provides superior ergonomics - Both batteries are nestled into the frame of the tool making it less cumbersome to handle
IP56 rated for use in tough environmental conditions such as fleet truck maintenance, oil & gas, power generation and rail industries. That means this battery powered impact wrench is protected from dust and particles in the air as well as powerful jets of water. That means this battery powered impact wrench is protected from dust and particles in the air as well as powerful jets of water
Impact- and chemical-resistant composite housing stands up to almost all fluids found in maintenance shops or on job sites
Applications
Recessed Areas;Hard to Reach Applications
Technical specifications
Attributes
| Maximum torque | 3000 N.m |
|---|---|
| Square drive adapter | 1 '' |
| Model | w9491 |
| Weight | 11 kg |
Show UNSPSC/ECL@SS
£ 1,568.84 excl. VAT
/ Each
£ 1,882.61 incl. VAT
- Usually arrives within 14 working days