Product details : MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
Capable of Receiving DAB / DAB+ (Digital Audio Broadcasting). Sturdy radio with IP65 protection rating. Can be used with 12V, 18V and 40V batteries or mains power. The device also has an AUX connection and a USB connector for charging the phone. Batteries are not included.