DEWALT DCF403E1T-GB 18V XR 3/16 (4.8MM) RIVETER - 1 X COMPACT POWERSTA
18V XR Brushless 4.8mm Rivet Tool - 1 X POWERSTACK Compact
See technical informationSee documentsReferences
Dewalt:DCF403E1T-GB
Rubix:255A4470
Manufacturer :DCF403E1T-GB
EAN:5035048810125
Documents
Product details : DEWALT DCF403E1T-GB 18V XR 3/16 (4.8MM) RIVETER - 1 X COMPACT POWERSTA
- DESIGNED FOR EASE OF USE: With tool-free nose piece changes and on-board nose piece storage
- BRIGHTEN WORK AREA: With an integrated LED work light for enhanced visibility in dimly lit areas
- ON-BOARD MANDREL COLLECTOR: Designed to collect and stores loose mandrels
- CAPABLE OF PULLING aluminum, steel, and stainless steel blind rivets
Technical specifications
Attributes
| Type | powerstack |
|---|
Show UNSPSC/ECL@SS
£ 638.07 excl. VAT
/ Each
£ 765.68 incl. VAT
- Delivery usually within ( 7 ) days
