References
Facom:Y.RIV3
Rubix:1239900
EAN:3148516404541




Documents
Product details : FACOM SOCKETS Y.RIV3
Aluminium rivets maintenance case
- Including:
-Y.105B: Rivet pliers
- Assortment of aluminium rivets: Standard Head 4x8 - 4x10 - 4.8x8 - 4.8x10 and Wide Head 4x8 and 4x10 (approx. 600 rivets).
- Dimensions (L x W x H) 360 x 300 x 60 mm.
Weight: 2,350 kg.
- Including:
-Y.105B: Rivet pliers
- Assortment of aluminium rivets: Standard Head 4x8 - 4x10 - 4.8x8 - 4.8x10 and Wide Head 4x8 and 4x10 (approx. 600 rivets).
- Dimensions (L x W x H) 360 x 300 x 60 mm.
Weight: 2,350 kg.
Technical specifications
Attributes
| Logistic Weight | 2444 g |
|---|---|
| Packaged dimensions (D x W x H) | 345x250x52 mm |
| Package weight | 2444 g |
| Type | maintenance kit |
| Diameter | 22 mm |
| Weight | 2350 g |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 152.80 excl. VAT
/ Each
£ 183.36 incl. VAT
- Delivery usually within ( 14 ) days
