MAKITA DRV250Z BRUSHLESS RIVET GUN 4.8-6.4MM
18V Rivet Gun LXT® DRV250Z
See technical informationSee documentsReferences
Makita:DRV250Z
Rubix:228A4559
EAN:0088381876360
Documents
Product details : MAKITA DRV250Z BRUSHLESS RIVET GUN 4.8-6.4MM
Jaw designed to enable confined space operation
Short centre height to allow for close to wall riveting
Rivet holding mechanism
A wide range of nose pieces and jaw pushers allow for tightening of various sizes of blind rivets
Transparent mandrel container
Compatible with 4.8mm, 6mm and 6.4mm rivet diameters
Short centre height to allow for close to wall riveting
Rivet holding mechanism
A wide range of nose pieces and jaw pushers allow for tightening of various sizes of blind rivets
Transparent mandrel container
Compatible with 4.8mm, 6mm and 6.4mm rivet diameters
Strengths
• Brushless maintenance-free and long-life motor
• High speed tightening; Able to tighten rivets as fast as the competitors
• Twin LED job light with pre-glow and afterglow functions illuminates the work area
• Battery protection system automatically shuts off power when the battery level is low
• High speed tightening; Able to tighten rivets as fast as the competitors
• Twin LED job light with pre-glow and afterglow functions illuminates the work area
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Type | brushless |
|---|---|
| Diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 853.73 excl. VAT
/ Each
£ 1,024.48 incl. VAT
- Delivery usually within ( 7 ) days


