References
Superseded Ref:852012
Roebuck:862417
Rubix:209A8318
EAN:3660338171048
Documents
Product details : ROEBUCK RIVETING PLIER SET 862417
Set including:-1 riveting pliers aluminum/steel.
- 200 aluminum/Steel.
- Rivets:
2.4x5.5
3.2x6
4x6
4.8x6
Technical specifications
Attributes
| Type | set |
|---|---|
| Diameter | 4.8 mm |
| Effective Clamping | 5 mm |
Show UNSPSC/ECL@SS
£ 78.76 excl. VAT
/ Each
£ 94.51 incl. VAT
- In stock: Next day delivery

