References
Makita:DRV150Z
Rubix:231A4956
EAN:0088381876445
Product details : MAKITA DRV150Z 18V RIVET GUN BL LXT
A cordless heavy duty tool for 2.4 and 4.8 mm rivets. The tool is specifically designed for industrial applications and it delivers a powerful pulling force of 10kN with a stroke length of 25mm. The tool is powerful yet easy to use.
Strengths
• Brushless maintenance-free and long-life motor
• Compact and ergonomic design
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
• Compact and ergonomic design
• LED light illuminates the work site
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Type | brushless |
|---|---|
| Diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 674.00 excl. VAT
/ Each
£ 808.80 incl. VAT
- Delivery usually within ( 7 ) days


