DEWALT DCF414E2T-GB 18V XR 1/4 (6.3MM) RIVETER - 2 X COMPACT POWERSTAC


18V XR Brushless 6.3mm Rivet Tool - 2 X POWERSTACK Compact

References
dewalt:DCF414E2T-GB
rubix:255A4471
manufacturer :DCF414E2T-GB
ean:5035048810118
brand logo
brand logo
Technical specifications
Typepowerstack

Product details : DEWALT DCF414E2T-GB 18V XR 1/4 (6.3MM) RIVETER - 2 X COMPACT POWERSTAC


Install aluminium, steel, and stainless steel blind rivets up to 6.4mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 20KN of pulling force and has the capability to pull up to 300 6.4mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.\nPOWERSTACK Compact batteries deliver 50% more power* with a 25% smaller* footprint that works with all the 18V XR tools you already have.\n\n*Regarding 50% more power: vs. DCB183 battery, not in application. Regarding 25% smaller pack and more compact: footprint vs. DCB183 battery.

Strengths

  • BRIGHTEN WORK AREA: With an integrated LED work light for enhanced visibility in dimly lit areas
  • ON-BOARD MANDREL COLLECTOR: Designed to collect and stores loose mandrels
  • CAPABLE OF PULLING aluminium, steel, and stainless steel blind rivets

Technical specifications


Attributes
Typepowerstack
Show UNSPSC/ECL@SS
£ 863.47 excl. VAT
/ Each
£ 1,036.16 incl. VAT
  • Usually arrives within 14 working days