KNIPEX 4811J1SB CIRCLIP PLIERS 140MM


Precision Circlip Pliers

References
knipex:48 11 J1 SB
rubix:388A3476
ean:4003773050186
brand logo
brand logo
Technical specifications
Nose shaperound
Nose diameter1.3 mm
Length200 mm
See all Specifications

Product details : KNIPEX 4811J1SB CIRCLIP PLIERS 140MM


48 11 J3 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws.
  • Size of bore: Ø 40 – 100 mm
  • Tips (diameter): Ø 2.3 mm
  • Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)250x80x18 mm
    Nose shaperound
    Nose diameter1.3 mm
    Length200 mm
    Weight127 g
    Min. diameter12 mm
    Max diameter25 mm
    Show UNSPSC/ECL@SS
    £ 21.07 excl. VAT
    / Each
    £ 25.28 incl. VAT
    • Usually arrives within 14 working days