KNIPEX 4941A31 CIRCLIP PLIERS 210MM


Circlips pliers Knipex

References
knipex:49 41 A31
rubix:388A3509
ean:4003773079620
brand logo
brand logo
Technical specifications
Nose shapeCurved
Nose diameter2.3 mm
Length210 mm
See all Specifications

Product details : KNIPEX 4941A31 CIRCLIP PLIERS 210MM


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x42x14 mm
Logistic Weight272 g
Nose shapeCurved
Nose diameter2.3 mm
Length210 mm
Weight272 g
Show UNSPSC/ECL@SS
£ 42.88 excl. VAT
/ Each
£ 51.46 incl. VAT
  • Usually arrives within 14 working days