Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK CIRCLIP PLIERS EXTERNAL BENT 85-140MM TYPE A41
ROEBUCK CIRCLIP PLIERS EXTERNAL BENT 85-140MM TYPE A41
Professional Circlip Pliers
References
roebuck:
5073388
rubix:
2521451
ean:
3660338341656
Technical specifications
Nose shape
curved
Product details
Technical specifications
Product details : ROEBUCK CIRCLIP PLIERS EXTERNAL BENT 85-140MM TYPE A41
For inserting or removing circlips.
Technical specifications
Attributes
Nose shape
curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.46
excl. VAT
/
Each
£
32.95
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 8000 AE 2 2923602 CHROME STEEL PLIER
GEDORE RED R27704025 J1 STRAIGHT INTERNAL CIRCLIP PLIERS
ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
KNIPEX 4619A5 SPARE TIPS FOR 4610 A5
KNIPEX 4611A1 CIRCLIP PLIERS 140MM
KNIPEX 4921A31SB CIRCLIP PLIERS 210MM
KNIPEX 4611G0 GRIP RETAINING RING PLIERS 140MM
BAHCO 2800-180 CIRCLIP PLIER
KNIPEX 4811J0 CIRCLIP PLIERS 140MM
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 8-13MM TYPE J01 016739EU
FACOM 8-13MM INT 45 DG CIRCLIP PLIER 169A.9
ROEBUCK PROF CIRCLIP PLIER INT BENT 12-25MM TYPE J11 016711EU
FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
KNIPEX 4611A1SB CIRCLIP PLIERS 140MM
KNIPEX 4611A2 CIRCLIP PLIERS 180MM