Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 3 855654
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 3 855654
2 flute carbide end mill - standard - weldon shank - aluminium
References
giss cutline:
855654
rubix:
855654
ean:
3660338110337
Technical specifications
Diameter
3
mm
Total length
57
mm
Length of cut
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 3 855654
Technical specifications
Attributes
Diameter
3
mm
Total length
57
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Machining material
Non ferrous
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.86
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
WALTERPROT MC232-12.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568728
MITSUBCARB MPXLRBD0060R005N060 ENDMILL COATED MSTAR 90042804
CUTLINE 893240 6MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
WALTERPROT MC232-06.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568712
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 10 862722
DORMER S5015.0 S501 5.00 SLOT DRILL 5983163
SANDVIK 2P370-1905-PB1740 SC MILLING CM PLURA 2 6870037
DORMER S5294.0XD4 DRILL 4.00 MM X 4.0 MM 6706504
SANDVIK R216.24-16050IBC32P1620 SC MILLING CM PLURA 2 5743073
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 2 855653
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489