Angular contact ball bearing SKF BSD 3062 CGA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 15 mm
Axial Angular Contact Ball Bearing BSD
See technical informationReferences
SKF:BSD 3062 CGA
Rubix:104A3302
Manufacturer :52836
EAN:7316577312754

Product details : SKF PRECISION BEARING BSD 3062 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
These ball bearings of the "Super Precision" series have very high running accuracy and are well suited for spindle drives. They are also suitable for applications where reliable radial and axial guidance is required and where extremely precise axial positioning of the shaft is demanded. They provide a high degree of axial stiffness and accommodate high, unidirectional axial loads as well as high rotational speeds and rapid accelerations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x62x62 mm |
|---|---|
| Logistic Weight | 211 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 15 mm |
| Bearing Clearance | c1 |
| Sealing | two rubber seals |
| Series | bsd |
| Material | bearing steel |
| Cage | phenolic resin |
| Weight | 0.22 kg |
| Reference speed | 8000 rpm |
| Limit speed | 9500 rpm |
| Angle | 62 ° |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 161.15 excl. VAT
/ Each
£ 193.38 incl. VAT
- Delivery usually within ( 3 ) days
