References
Bahco:29M-14
Rubix:401A4882
EAN:7314150122356

Product details : BAHCO 29M-14 DOUBLE END SOCKET WRENCH
6-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Strengths
Metric Double Head Offset Socket Wrenches with 6 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 14 |
| Length | 178 mm |
| Type | socket wrench |
| Finishing | chromed |
| Diameter | 20.5 mm |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 14 ) days
