Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER
Insulated open-ended spanners
References
roebuck:
7770647
rubix:
2016418
ean:
3660338518621
Technical specifications
Opening
16
Length
162
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.Simple fork and head isolated for maximum protection.
Technical specifications
Attributes
Opening
16
Length
162
mm
Finishing
Other
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.10
excl. VAT
/
Each
£
34.92
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE
FACOM METRIC OPEN END WRENCH 21 X 23MM - SAFETY LOCK SYSTEM
STAHLWILLE 03190046 1/2 INCH DRIVE X 46MM CROW RING SPANNER
BAHCO 8072 C IP ADJUSTABLE WRENCH 10IN
FACOM 101.18 ADJUSTABLE SPANNER
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
BAHCO 7444SG-Z-1.5/8 RING WRENCH
STAHLWILLE 41MM OPEN ENDED INSERT TOOL 22 X 28
315M-41MM 315M-41MM SLOGGING SPANNER
STAHLWILLE 40482424 3/8 AF COMBI SPANNER 13S
BAHCO 133SGM-46 OPEN END WRENCH
BAHCO 2M-22-24 RING WRENCH
BAHCO 1RM-15 RATCHET COMBI SPANNER
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
BAHCO 6M-30-32 OPEN END WRENCH