References
Draper:31420
Rubix:80099914
Manufacturer :31420

Product details : DRAPER 31420 RING SLOGGING WRENCH 32MM
Flat pattern spanners with striking end. Forged from good quality carbon steel, hardened, tempered with black phosphate finish. Length +/ - 5mm.
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- Delivery usually within ( 7 ) days
