41 - Metric offset mixed wrenches
Opening | 19 |
---|---|
Length | 248 mm |
Logistic Weight | 230 g |
---|---|
Packaged dimensions (D x W x H) | 255x40x26 mm |
Package weight | 229 g |
Opening | 19 |
Length | 248 mm |
Weight | 250 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days