References
Bahco:7444SG-Z-1.3/16
Rubix:401A4776
EAN:7314150132560

Product details : BAHCO 7444SG-Z-1.3/16 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Opening | 1-3/16' |
| Length | 190 mm |
| Type | impact wrench |
| Finishing | steel |
| Diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
- Delivery usually within ( 14 ) days
