References
Roebuck:880464
Rubix:222A1133
EAN:3660338338670

Product details : ROEBUCK RING SPANNER 30X32
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 30x32 |
|---|---|
| Length | 360 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- In stock: Next day delivery
