STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041821
Rubix:2536130
EAN:4018754020980



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x38x310 mm |
|---|---|
| Logistic Weight | 279 g |
| Opening | 18x21 |
| Length | 300 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.81 excl. VAT
/ Each
£ 23.77 incl. VAT
- Usually arrives within 14 working days
