440-Metric combination wrenches
Opening | 19 |
---|---|
Length | 216 mm |
Logistic Weight | 166 g |
---|---|
Packaged dimensions (D x W x H) | 220x43x18 mm |
Package weight | 162 g |
Opening | 19 |
Length | 216 mm |
Weight | 170 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
In stock: Next day delivery