FACOM 200C.30 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.30
Rubix:395A5277
EAN:3148517553910





Product details : FACOM 200C.30 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 30MM
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 564 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x90x29 mm |
| Package weight | 564 g |
| Type | riveting hammer |
| Section | 30 mm |
| Length | 270 mm |
| Weight | 470 g |
| Diameter | 30 mm |
| Handle | graphite |
| Head length | 93 mm |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 14 ) days
