References
Gedore:500 F-500
Rubix:80080736
Manufacturer :8598420
EAN:4010883859844

Documents
Product details : GEDORE 500F-500 HAMMER
Engineers' hammer, 500 g Forged hammer head Nearly unbreakable fibreglass handle with plastic grip Additionally hardened handle protective steel sleeve, with secured head Induction tempered edges of the flat side of the head available on request
Strengths
•Forged hammer head
Nearly unbreakable fibreglass handle with plastic grip
Additionally hardened handle protective steel sleeve, with secured head
Nearly unbreakable fibreglass handle with plastic grip
Additionally hardened handle protective steel sleeve, with secured head
Technical specifications
Attributes
| Logistic Weight | 770 g |
|---|---|
| Type | engineer's hammer |
| Length | 320 mm |
| Weight | 770 g |
| Shape | square |
| Handle | fibreglass;plastic |
| Material | forged (head);fibreglass (handle);plastic (grip) |
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ Each
£ 75.86 incl. VAT
- Delivery usually within ( 8 ) days
