References
Facom:202H.1
Rubix:80057318
EAN:3148517524484




Product details : FACOM 1/2LBBALL PEINHAMMER 202H.1
202H - Ball head engineers hammers
-"High safety" hickory handle, steel wedge.
-"High safety" hickory handle, steel wedge.
Technical specifications
Attributes
| Logistic Weight | 554 g |
|---|---|
| Packaged dimensions (D x W x H) | 323x102x29 mm |
| Package weight | 554 g |
| Type | mechanic's hammer |
| Section | 20 mm |
| Length | 322 mm |
| Weight | 430 g |
| Diameter | 31 mm |
| Handle | hickory "high security" |
| Head length | 65 mm |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Delivery usually within ( 14 ) days
