THOR 76716VF REPLACEMENT SOFT GREY PLASTIC FACE
Thor Replacement Face
See technical informationSee documentsReferences
Thor Hammer:76-716VF
Rubix:211755
EAN:5012936671655

Documents
Product details : THOR 76716VF REPLACEMENT SOFT GREY PLASTIC FACE
For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Grey: Soft PVC shore A63-73. Will not mark finished surfaces.
Strengths
Soft Grey PVC face.
Will not mark surfaces.
Faces are designed to wear and to be replaced by hand.
All faces are one piece moulded.
No metal pegs or inserts to damage the workpiece when worn.
Will not mark surfaces.
Faces are designed to wear and to be replaced by hand.
All faces are one piece moulded.
No metal pegs or inserts to damage the workpiece when worn.
Applications
For light assembly work. Ideal for flat pack furniture assembly and woodworking
Technical specifications
Attributes
| Weight | 73 g |
|---|---|
| Diameter | 55 mm |
| Material | nylon striking material / pvc face |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days
