GEDORE MALLET, NYLON FACED 248F-40
Hammer nylon recoil free 248 F
See technical informationSee documentsReferences
Gedore:248 F-40
Rubix:202A1516
Manufacturer :8867850
EAN:4010883886789

Documents
Product details : GEDORE MALLET, NYLON FACED 248F-40
Recoilless hammer d 40 mm Nearly unbreakable fibreglass handle with handy plastic grip and secured head Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel
Strengths
•Nearly unbreakable fibreglass handle with plastic grip and secured head
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 40 mm |
| Length | 315 mm |
| Weight | 780 g |
| Diameter | 40 mm |
| Shape | cylindrical |
| Handle | fibreglass;plastic |
| Material | polyamide (head);fibreglass (handle);plastic (grip) |
Show UNSPSC/ECL@SS
£ 48.83 excl. VAT
/ Each
£ 58.60 incl. VAT
- Delivery usually within ( 22 ) days
