References
Facom:202H.2
Rubix:1617504
EAN:3148517524644




Product details : FACOM BALL PEIN HAMMER 202H.2
202H - Ball head engineers hammers
-"High safety" hickory handle, steel wedge.
-"High safety" hickory handle, steel wedge.
Technical specifications
Attributes
| Logistic Weight | 1123 g |
|---|---|
| Packaged dimensions (D x W x H) | 394x123x30 mm |
| Package weight | 1121 g |
| Type | mechanic's hammer |
| Section | 40 mm |
| Length | 394 mm |
| Weight | 1100 g |
| Diameter | 40 mm |
| Handle | hickory wood |
| Head length | 128 mm |
| Material | steel (head);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Delivery usually within ( 14 ) days
