FACOM 200C.36 RIVETING GRAPHITE HAMMER 36MM
200C - Graphite handle riveting engineers hammer
See technical informationReferences
Facom:200C.36
Rubix:80118299
EAN:3148517554542




Product details : FACOM 200C.36 RIVETING GRAPHITE HAMMER 36MM
200C - Graphite handle riveting engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 838 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x102x33 mm |
| Package weight | 838 g |
| Type | riveting hammer |
| Section | 35 mm |
| Length | 300 mm |
| Weight | 725 g |
| Handle | graphite |
| Head length | 106 mm |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 14 ) days
