Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
GEDORE 8601 1/2LB BALL PEIN HAMMER
GEDORE 8601 1/2LB BALL PEIN HAMMER
Ball pein hammer 8601
References
gedore:
8601,5
rubix:
45027145
manufacturer :
6764110
ean:
4010886676417
Technical specifications
Type
Riveting hammer
Length
290
mm
Weight
307
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8601 1/2LB BALL PEIN HAMMER
Technical specifications
Attributes
Logistic Weight
307
g
Type
Riveting hammer
Length
290
mm
Weight
307
g
Shape
Other
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.18
excl. VAT
/
Each
£
44.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 225 E-40 NYLON HAMMER
THOR 73406PF REPLACEMENT ORANGE PLASTIC FACE
FACOM MECHANICAL HAMMER 1.5LB 202H.1P1/2
ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876
GEDORE 4 E-200 ENGINEERS HAMMER 200 G WITH ASH HANDLE
ROEBUCK HICKORY CLUB HAMMER 4LB 1800G
FACOM MALLET 207A.32
ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 40MM 862407
HALDER REPLCBLE HAMMER SUPERPLASTIC INSERT MED HARD WEAR RESISTANT40MM
FACOM HAMMER 212A.35
FACOM 200H.36PB RIVETING ENGINEERS HAMMERS 36MM
STANLEY 1-54-724 BALL PEIN HAMMER 724 1 1/2LB
BAHCO 484-1500 CLUB HAMMER
GEDORE 8829330 248 ST-60 RECOILLESS HAMMER 60MM
THOR 201414 THORACE DEAD BLOW NYLON HAMMER