ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 32MM 733698
Mallet with interchangeable faces
See technical informationSee documentsReferences
Superseded Ref:787522
Roebuck:733698
Rubix:209A7966
EAN:3660338017919

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP MALLETS DIAMETER 32MM 733698
Chrome head, supplied with a white hard tip and red half hard tip.
Ash handle.
Ash handle.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 32 mm |
| Length | 275 mm |
| Weight | 400 g |
| Diameter | 32 mm |
| Shape | round |
| Handle | ash |
| Head length | 102 mm |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- In stock: Next day delivery
