STANLEY FMHT1-51275 ANTIVIBE 16OZ CURVE CLAW HAMMER
FatmaxAntivibeâ„¢ Steel Hammer
See technical informationReferences
Stanley:FMHT1-51275
Rubix:2525933
EAN:3253561512759

Product details : STANLEY FMHT1-51275 ANTIVIBE 16OZ CURVE CLAW HAMMER
1 piece forged steel hammer with proprietary tuning fork technology
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 33x135x317 mm |
|---|---|
| Type | nail puller |
| Length | 320 mm |
| Weight | 453 g |
| Shape | round |
| Handle | steel |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Delivery usually within ( 7 ) days