BAHCO 479-20 BALL PEIN HAMMER
Ball Pein Hammers with Hickory Handle
See technical informationSee documentsReferences
Bahco:479-20
Rubix:240A7339
EAN:7314150319862





Documents
Product details : BAHCO 479-20 BALL PEIN HAMMER
Ball pein hammers for use on cold chisels, centre points, rivets and metal sheets and for general purposes. The handle is of original, first Hickory wood, straight grained, without knots.
Strengths
Suitable for use as a general-purpose hammer
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Section | 32 mm |
| Length | 360 mm |
| Weight | 680 g |
| Diameter | 32 mm |
| Shape | round |
| Handle | hickory |
| Head length | 105 mm |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Delivery usually within ( 14 ) days
