THOR 245706 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
Thor Round Mallet
See technical informationSee documentsReferences
Thor Hammer:24-5706
Rubix:215717
EAN:5012936570613

Documents
Product details : THOR 245706 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
Mallet Round, Solid Copper, Plastic Handle, Head Weight 4 Lb, 50mm Diameter. THOR (24-5706), Features: ROUND SOLID COPPER MALLET WITH WOOD HANDLE, Manufactured from 99.9% Pure Extruded Electrolytic Copper rod. The Cylindrical Copper heads provide a firm positive blow without the risk of damage to expensive components. Fitted with a wood handle and some sizes available with an alternative plastic handle. Larger sizes only available with Fibreglass (FG) handles. Ideal for positive blows on highly finished or closely ground machined parts throughout the aircraft, automotive and shipping industries.
Strengths
Manufactured from 99.9% Pure Electrolytic Copper rod
Provides a firm blow without the risk of damage to expensive components
Provides a firm blow without the risk of damage to expensive components
Applications
Used by tool and gauge makers and for bearing assembly in heavy industrial applications such as earth moving equipment, shipping, locomotive assembly
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 325 mm |
| Weight | 1750 g |
| Diameter | 50 mm |
| Material | 99,9% pure electrolytic copper |
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
- In stock: Next day delivery
