References
Facom:216.50
Rubix:1232780
EAN:3148511489833

Product details : FACOM 50MM 950ML DD BLW HAMMR 216.50
216 - One-piece dead-blow hammers
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
Technical specifications
Attributes
| Logistic Weight | 915 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x110x50 mm |
| Package weight | 882 g |
| Type | sledgehammer |
| Section | 50 mm |
| Length | 308 mm |
| Weight | 0.88 g |
| Diameter | 50 mm |
| Shape | round |
| Handle | ergonomic handle pvc |
Show UNSPSC/ECL@SS
£ 115.60 excl. VAT
/ Each
£ 138.72 incl. VAT
- Delivery usually within ( 14 ) days
