References
Facom:200H.32PB
Rubix:395A5368
EAN:3148517881686

Product details : FACOM 200H.32PB RIVETING ENGINEERS HAMMERS 32MM
Facom: Quality guaranteed!
Strengths
Tougher hickory handle, high-safety triple grip. Differentiated head heat treatment.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 32 mm |
| Length | 300 mm |
| Weight | 585 g |
| Handle | hickory |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- Delivery usually within ( 14 ) days
