References
Draper:64592
Rubix:80991258
Manufacturer :64592

Product details : DRAPER 64592 PURPOSE BALL PEIN HAMMER 900G/32OZ
This general purpose ball pein hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 380 mm |
| Weight | 900 g |
| Handle | straight-grained natural hickory wood, sanded and lacquered |
| Material | head: high-carbon steel, hardened and tempered; handle: hickory wood |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- Delivery usually within ( 7 ) days
