FACOM 868D.40PLD1 PANEL BEAT 868D40PLD1
Right-hand pein cross hammer with flat round head
See technical informationReferences
Facom:868D.40PLD1
Rubix:1235893
EAN:3148516933119



Product details : FACOM 868D.40PLD1 PANEL BEAT 868D40PLD1
Right-hand pein cross hammer with flat round head
- Planing hammer.
- 1 flat round head and 1 straight right-hand pein.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
- Planing hammer.
- 1 flat round head and 1 straight right-hand pein.
- Safety fitting.
- Fine polished head.
- Hickory handle.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 406 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x140x40 mm |
| Package weight | 406 g |
| Type | sledgehammer |
| Section | 40 mm |
| Length | 310 mm |
| Weight | 320 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | hickory |
| Head length | 140 mm |
Show UNSPSC/ECL@SS
£ 53.77 excl. VAT
/ Each
£ 64.52 incl. VAT
- Delivery usually within ( 14 ) days
