FACOM 140G BALL PEIN ENGINEERS HAMMER 202H.1/4
202H - Ball head engineers hammers
See technical informationReferences
Facom:202H.1/4
Rubix:80013709
EAN:3148517524217




Product details : FACOM 140G BALL PEIN ENGINEERS HAMMER 202H.1/4
202H - Ball head engineers hammers
-"High safety" hickory handle, steel wedge.
-"High safety" hickory handle, steel wedge.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Packaged dimensions (D x W x H) | 277x68x20 mm |
| Package weight | 180 g |
| Type | mechanic's hammer |
| Section | 31 mm |
| Length | 275 mm |
| Weight | 140 g |
| Diameter | 20 mm |
| Handle | hickory wood |
| Head length | 104 mm |
| Material | steel (head);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Delivery usually within ( 14 ) days
