References
Expert:E150103
Rubix:2014840
EAN:3258951501030

Product details : EXPERT DIN HAMMER 50MM
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Length | 320 mm |
| Diameter | 50 mm |
| Head length | 120 mm |
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ Each
£ 17.75 incl. VAT
- Delivery usually within ( 14 ) days