References
Draper:64590
Rubix:7926236
Manufacturer :64590

Product details : DRAPER 64590 BALL PEIN HAMMER
This general purpose ball pein hammer is forged from hardened and tempered fine-grain high carbon steel. The head has a matt black finish with polished faces and a protective coating for corrosion protection. The shaft is crafted from straight-grained natural hickory, sanded, and lacquered.
Technical specifications
Attributes
| Type | ball-peen hammer |
|---|---|
| Length | 350 mm |
| Weight | 450 g |
| Handle | natural hickory wood (straight grain), sanded and lacquered |
| Material | carbon steel (head) and hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 19.95 excl. VAT
/ Each
£ 23.94 incl. VAT
- Delivery usually within ( 7 ) days
